Mounting Plate Kit for GUB Junction Box, Size: 4-3/8 x 5"

Item #: 0122725

Cat #: GUBMP01

UPC: 782274797199

$ 186.24 EA
Company wide:
0 in stock
Documents & Guides
Mounting Plate Kit for GUB Junction Box, Size: 4-3/8 x 5 Inch, Malleable Iron

Overview

Mounting Plate Kit for GUB Junction Box, Size: 4-3/8 x 5 Inch, Malleable Iron
Also known as: 782274797199, GUBMP01, CROGUBMP01

Specifications

Diameter: 3/4 in, 1 1/2 in, 1 in, 2 in
Material: Iron Alloy, Aluminum
Diameter: 3/4 in, 1 1/2 in, 1 in, 2 in
Material: Iron Alloy, Aluminum