3 AL FT MC CAB ARMOR OD 2.45-3.02

Item #: 0122229

Cat #: TMC8302

UPC: 782274414621

$ 749.14 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series TMC cable gland,Metal-clad (interlocked or continuously welded corrugated armoured) and tray cable,Armoured gland, Aluminum,Outer Sheath:2.52-3.28",General purpose, 3" NPT,Armor Range:2.45-3.02"

Overview

Eaton Crouse-Hinds series TMC cable gland,Metal-clad (interlocked or continuously welded corrugated armoured) and tray cable,Armoured gland, Aluminum,Outer Sheath:2.52-3.28",General purpose, 3" NPT,Armor Range:2.45-3.02"
Also known as: 782274414621, TMC8302, CROTMC8302

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum