IP/IR 2 Megapixel Color 3.1mm POE or 12VDC

Item #: 0118082

Cat #: CC04-IP2MV-3

UPC:

Company wide:
0 in stock
Documents & Guides
2MP Industrial IP IR Camera, High Impact, 1/2.9" CCD, Resolution: 1920x1080, Min. Illumination: 0.0016 Lux, Lens: 3.1 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power: POE or 12VDC Power Draw: 4.8W Max. Vibration mount included. Housing: IP67 Cast Aluminum Alloy, Waterpproof/Dustproof. Operation Temp: 14F - +122F(-10C - +50C).

Overview

2MP Industrial IP IR Camera, High Impact, 1/2.9" CCD, Resolution: 1920x1080, Min. Illumination: 0.0016 Lux, Lens: 3.1 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power: POE or 12VDC Power Draw: 4.8W Max. Vibration mount included. Housing: IP67 Cast Aluminum Alloy, Waterpproof/Dustproof. Operation Temp: 14F - +122F(-10C - +50C).
Also known as: CC04-IP2MV-3, OTICC04IP2MV3

Specifications

Type: Color
Size: 1/3 in
Volts DC: 12
Resolution: 2MP
Type: Color
Volts DC: 12
Size: 1/3 in
Resolution: 2MP