Fuse, Amp-Trap 2000®, 600V AC/DC, 200A, Fast Acting, Class RK1, A6K Series, Smart-Spot  

Item #: 0117706

Cat #: A6K200R

UPC: 782001915803

Company wide:
0 in stock
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 200 Amp, Fast Acting, Class RK1, A6K Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 200 Amp, Fast Acting, Class RK1, A6K Series, Smart-Spot  

Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.

Also known as: 782001915803, A6K200R, FRZA6K200R

Specifications

Amps: 200
Speed: Fast Acting
Mounting: Blade
Class: RK1
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 200
Mounting: Blade
Volts AC: 600
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Class: RK1
Volts DC: 300
Interrupt Rating AC: 200 kA