Conduit Outlet Box, Type: GRFX, Explosion-Proof, Dust-Ignitionproof

Item #: 0109776

Cat #: GRFX329

UPC: 782274449609

$ 140.02 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type: GRFX, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Flanged. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4 Inch Opening, Depth: 2-1/16 Inch, (4) 1 Inch Threaded Hubs.

Overview

Conduit Outlet Box, Type: GRFX, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Flanged. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4 Inch Opening, Depth: 2-1/16 Inch, (4) 1 Inch Threaded Hubs.
Also known as: 782274449609, GRFX329, CROGRFX329

Specifications

Diameter: 1 in
Material: Iron Alloy
Diameter: 1 in
Material: Iron Alloy