
Steel Pull Box Lid, Galvanized, "Electric", 20" x 16-1/4" x 1/2"
Item #: 0107145
Cat #: CYB1324JNM
UPC:
$ 556.11 EA
Company wide:
0
in stock
Documents & Guides
Steel Pull Box Lid, Galvanized, "Electric", 20" x 16-1/4" x 1/2", 73 lbs
Overview
Steel Pull Box Lid, Galvanized, "Electric", 20" x 16-1/4" x 1/2", 73 lbs
Also known as: CYB1324JNM, JEN100021535
Specifications
| Length: | 20 in |
| Height: | 1/2 in |
| Width: | 16 1/4 in |
| Length: | 20 in |
| Width: | 16 1/4 in |
| Height: | 1/2 in |