Conduit Hub, Type: Grounding, Size: 5", Zinc

Item #: 0103116

Cat #: STG 11

UPC: 784731101037

$ 676.11 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Type: Grounding, Size: 5 Inch, Zinc

Overview

Conduit Hub, Type: Grounding, Size: 5 Inch, Zinc

Cooper Crouse-Hinds conduit hubs are used in the termination of electrical circuits through the wall of the enclosure, are designed for use indoors or outdoors with rigid and IMC conduit. The hubs come in a wide range of styles, trade sizes, and materials to meet customer requirments and preferences.

Also known as: 784731101037, STG 11, CROSTG11

Specifications

Material: Zinc
Hub Diameter: 5 in
Material: Zinc
Hub Diameter: 5 in