E1016 M R DSS NO 2 TO 4/0 YL

Item #: 0102956

Cat #: E1016-1701

UPC: 662275128843

$ 124.12 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, Yellow, Double set screw, Male, Thermoplastic elastomer (TPE), 600 Vac/dc

Overview

Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, Yellow, Double set screw, Male, Thermoplastic elastomer (TPE), 600 Vac/dc

The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.

Also known as: 662275128843, E1016-1701, CROE10161701

Specifications

Gender: Male
Type: Double Set Screw
Color: Yellow
Gender: Male
Color: Yellow
Type: Double Set Screw