SC FUSE 700V 200A P BLADE

Item #: 0100113

Cat #: A70P200-4

UPC: 782001947309

Company wide:
0 in stock
Documents & Guides
A70P Amp-trap Form 101 Semiconductor Protection fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower I2t and superior reliability were needed. A70P is a very popular fuse, available in a wide range of ratings. 700 Volts 200 amps.

Overview

A70P Amp-trap Form 101 Semiconductor Protection fuses were developed for higher voltage AC and DC drives, UPS systems, reduced voltage motor starters and similar applications where lower I2t and superior reliability were needed. A70P is a very popular fuse, available in a wide range of ratings. 700 Volts 200 amps.
Also known as: 782001947309, A70P200-4, FRZA70P2004

Specifications

Amps: 200
Type: Fuse, Semi-Conductor
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Amps: 200
Volts AC: 700
Interrupt Rating DC: 100 kA
Type: Fuse, Semi-Conductor
Mounting: Bolt On