Conduit Hub, Size: 4", Insulated, Gasketed, Malleable Iron

Item #: 0098431

Cat #: MHUB10

UPC: 784564002945

$ 361.89 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Size: 4 Inch, Insulated, Gasketed, Material: Malleable Iron

Overview

Conduit Hub, Size: 4 Inch, Insulated, Gasketed, Material: Malleable Iron
Also known as: 784564002945, MHUB10, CROMHUB10

Specifications

Material: Malleable Iron
Hub Diameter: 4 in
Material: Malleable Iron
Hub Diameter: 4 in