Color bullet 560 TVL 3.6mm 12VDC

Item #: 0097633

Cat #: BU-5630

UPC:

Company wide:
0 in stock
Documents & Guides
Bullet Camera, High Sensitivity, 1/3" CCD, Resolution: 560 TVL, Min. Illumination: 0.1 Lux, Lens: 3.6mm, Power: 12VDC, Mounting Bracket Included, Weather Proof Housing.

Overview

Bullet Camera, High Sensitivity, 1/3" CCD, Resolution: 560 TVL, Min. Illumination: 0.1 Lux, Lens: 3.6mm, Power: 12VDC, Mounting Bracket Included, Weather Proof Housing.
Also known as: BU-5630, OTIBU5630

Specifications

Volts DC: 12
Resolution: 560 TV lines
Type: 3.600 mm Lens
Volts DC: 12
Type: 3.600 mm Lens
Resolution: 560 TV lines