CRS-H LBH60-SA 2 AL CNDT OUTLET BOD

Item #: 0097070

Cat #: LBH60 SA

UPC: 782274100609

$ 1045.09 EA
Company wide:
0 in stock
Documents & Guides
CROUSE LBH60SA 2" CONDULET

Overview

CROUSE LBH60SA 2" CONDULET
Also known as: 782274100609, LBH60 SA, CROLBH60SA

Specifications

Material: Iron
Diameter: 2 in
Material: Iron
Diameter: 2 in