Power Distribution Block, 350A, 2 x 14-2/0AWG, 6 x 14-2AWG

Item #: 0092358

Cat #: MPDB67513

UPC: 782001451943

Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Intermediate Aluminum, 350 Amp CU, 270 Amp AL, 2 x 14 - 2/0 AWG, 6 x 14 - 2 AWG, Box Lug

Overview

Power Distribution Block, Intermediate Aluminum, 350 Amp CU, 270 Amp AL, 2 x 14 - 2/0 AWG, 6 x 14 - 2 AWG, Box Lug
Also known as: 782001451943, MPDB67513, FRZMPDB67513

Specifications

Volts AC: 1kV
Mounting: Surface
Volts DC: 1000
Family / Style: MPDB
Material: Aluminum
Size: Intermediate
Allowable Gauge Range: 14 - 2/0, 14 - 2
Volts AC: 1kV
Volts DC: 1000
Material: Aluminum
Allowable Gauge Range: 14 - 2/0, 14 - 2
Mounting: Surface
Family / Style: MPDB
Size: Intermediate