2 LT TO RGD CMB CPL

Item #: 0091832

Cat #: LTR200

UPC: 784564320216

$ 165.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series LTR combination coupling, Liquidtight to rigid/IMC (threaded), Rigid/IMC, Malleable iron, Combination type, 2"

Overview

Eaton Crouse-Hinds series LTR combination coupling, Liquidtight to rigid/IMC (threaded), Rigid/IMC, Malleable iron, Combination type, 2"

Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, including malleable iron, aluminum, zinc die cast, steel and stainless steel.

Also known as: 784564320216, LTR200, CROLTR200

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 in