Conduit Hub, Size: 1", Material/Finish: Malleable Iron/Zinc

Item #: 0090231

Cat #: MHUB3

UPC: 784564002877

$ 42.20 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Size: 1 Inch, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, Size: 1 Inch, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Also known as: 784564002877, MHUB3, CROMHUB3

Specifications

Material: Malleable Iron
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in