Color Bullet Industrial Analog Camera, 700 TVL, 3.6mm, 24VAC

Item #: 0090126

Cat #: CC02-3.6-24

UPC:

Company wide:
0 in stock
Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 3.6 mm Lens, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 24VAC, Power Supply Required.

Overview

Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 3.6 mm Lens, Power: 24VAC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power converter 24VAC, Power Supply Required.

The CC02 camera is uniquely designed to meet the rugged environmental demands of heavy industry

Also known as: CC02-3.6-24, OTICC023624

Specifications

Volts AC: 24
Resolution: 700 TV lines
Type: 3.600 mm Lens
Volts AC: 24
Type: 3.600 mm Lens
Resolution: 700 TV lines