Power Distribution Block, 3P, 2 x 4-500MCM In, 4 x 6-4/0AWG Out

Item #: 0088999

Cat #: MPDB69313

UPC: 782001452643

Company wide:
0 in stock
Documents & Guides
Power Distribution Block, 760 Amp CU, 620 AMP AL, 3-Pole, 2 x 4 AWG - 500 MCM Line, 4 x 6 AWG - 4/0 AWG Load, Large Aluminum, Box Lug

Overview

Power Distribution Block, 760 Amp CU, 620 AMP AL, 3-Pole, 2 x 4 AWG - 500 MCM Line, 4 x 6 AWG - 4/0 AWG Load, Large Aluminum, Box Lug
Also known as: 782001452643, MPDB69313, FRZMPDB69313

Specifications

Volts AC: 1kV
Mounting: Surface
Volts DC: 1000
Size: Large
Family / Style: MPDB
Material: Aluminum
Volts AC: 1kV
Volts DC: 1000
Family / Style: MPDB
Mounting: Surface
Size: Large
Material: Aluminum