Fuse, 1A, 600VAC, 300VDC, Class CC, Time Delay

Item #: 0085096

Cat #: ATQ1

UPC: 782001903480

Company wide:
0 in stock
Documents & Guides
Fuse, 1 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC

Overview

Fuse, 1 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC

Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection) 500 Volts 1 amps ATQ series.

Also known as: 782001903480, ATQ1, FRZATQ1

Specifications

Amps: 1
Volts AC: 500
Speed: Time Delay, Slow Blow
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Interrupt Rating AC: 10 kA
Amps: 1
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Class: Midget
Volts AC: 500
Length: 38 mm
Diameter: 10 mm
Interrupt Rating AC: 10 kA