1 Wedgenut Sheet Steel Form 7 Conduit Body Cover

Item #: 0082921

Cat #: 370

UPC: 782274002705

$ 15.70 EA
Company wide:
352 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Sheet steel, 1"

Overview

Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Sheet steel, 1"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274002705, 370, CRO370

Specifications

Family / Style: Form 7
Material: Steel
Standards: California Proposition 65
Hub Diameter: 1 in
Family / Style: Form 7
Standards: California Proposition 65
Material: Steel
Hub Diameter: 1 in