Reducing Bushing, 5" x 4", Threaded, Iron Alloy

Item #: 0082826

Cat #: RE01210

UPC: 782274589459

$ 406.60 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, 5 to 4 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 5 to 4 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy, For Use With Rigid/IMC Conduit
Also known as: 782274589459, RE01210, CRORE01210

Specifications

Diameter: 5 in, 4 in
Material: Iron Alloy
Diameter: 5 in, 4 in
Material: Iron Alloy