Arktite Receptacle, Spring Door, 30A, 600VAC/250VDC, 4P3W

Item #: 0082630

Cat #: AR342

UPC: 782274059907

$ 724.25 EA
Company wide:
0 in stock
Documents & Guides
Arktite Receptacle, Spring Door, 30A, 600VAC/250VDC, 4P3W

Overview

Arktite Receptacle, Spring Door, 30A, 600VAC/250VDC, 4P3W
Also known as: 782274059907, AR342, CROAR342

Specifications

Material: Cast Aluminum
Type: Receptacle
Volts DC: 250
Amps: 30
Volts AC: 600
Material: Cast Aluminum
Volts DC: 250
Volts AC: 600
Type: Receptacle
Amps: 30