Eaton's Crouse-Hinds series Arktite AR Spring Door Receptacle

Item #: 0082627

Cat #: AR1042

UPC: 782274064901

$ 1485.70 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite AR receptacle, 100A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite AR receptacle, 100A, Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Spring door, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274064901, AR1042, CROAR1042

Specifications

Amps: 100
Poles: 4
Type: Spring Door
Amps: 100
Type: Spring Door
Poles: 4