30A 4W4P ARK PLG CAB GRIP FAST RNG

Item #: 0082610

Cat #: APJ3475

UPC: 782274047607

$ 884.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274047607, APJ3475, CROAPJ3475

Specifications

Material: Cast Aluminum
Amps: 30
Type: Plug, Pin &amp, amp
Material: Cast Aluminum
Type: Plug, Pin &amp, amp
Amps: 30