100A 3-Wire 4 Pole Arktite Plug

Item #: 0082609

Cat #: APJ10487

UPC: 782274052403

$ 1770.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac,250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 100A, 0.875-1.70", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac,250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274052403, APJ10487, CROAPJ10487

Specifications

Material: Cast Aluminum
Color: Metallic
Amps: 100
Type: Connector
Poles: 4
Volts AC: 600
Material: Cast Aluminum
Amps: 100
Poles: 4
Color: Metallic
Type: Connector
Volts AC: 600