Pin & Sleeve Plug, Aluminum, 20A, 2-Wire, 3-Pole

Item #: 0081807

Cat #: CPP512

UPC: 782274175003

$ 566.46 EA
Company wide:
0 in stock
Documents & Guides
Pin and Sleeve Plug With High Impact Molded Composition Handle, Class 1-Div 1 and 2, Group C, D, Aluminum, 20 Amp, 2 Wire, 3 Pole, .312 In - .625 In Cable Range

Overview

Pin and Sleeve Plug With High Impact Molded Composition Handle, Class 1-Div 1 and 2, Group C, D, Aluminum, 20 Amp, 2 Wire, 3 Pole, .312 In - .625 In Cable Range

Crouse-Hinds series Arktite plugs, receptacles and connectors are used indoors and outdoors to supply power to portable electrical equipment such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment.

Also known as: 782274175003, CPP512, CROCPP512

Specifications

Material: Cast Aluminum
Poles: 3
Volts AC: 125/250
Amps: 20
Material: Cast Aluminum
Volts AC: 125/250
Poles: 3
Amps: 20