Steel Underground Box Lid, "Electric", 27-1/4" x 18" x 1/4"

Item #: 0081466

Cat #: HT1324STEELLID

UPC:

$ 429.86 EA
Company wide:
0 in stock
Documents & Guides
Steel Underground Box Lid, Marked "Electric", 27-1/4" x 18" x 1/4", 57 lbs

Overview

Steel Underground Box Lid, Marked "Electric", 27-1/4" x 18" x 1/4", 57 lbs
Also known as: HT1324STEELLID, JEN100031335

Specifications

Width: 18 in
Height: 1/4 in
Length: 27.25 in
Width: 18 in
Length: 27.25 in
Height: 1/4 in