Power Distribution Block, Large, 1P, Snap-On, Safety Cover, Hinged

Item #: 0078276

Cat #: MPDBC6869

UPC: 782001449353

Company wide:
1 in stock
Documents & Guides
Power Distribution Block, Large, 1-Pole, Snap-On, Safety Cover, Hinged

Overview

Power Distribution Block, Large, 1-Pole, Snap-On, Safety Cover, Hinged
Also known as: 782001449353, MPDBC6869, FRZMPDBC6869

Specifications

Color: Clear
Mounting: Snap On
Poles: 1
Material: Plastic
Size: Large
Family / Style: MPDB
Color: Clear
Poles: 1
Size: Large
Mounting: Snap On
Material: Plastic
Family / Style: MPDB