NF-PS-36W-12V-TT

Item #: 0078210

Cat #: NFPS36W12VTT

UPC:

Company wide:
0 in stock
Documents & Guides
36 Watt Table Top Power Supply, Input Current: 0.5A Max, Input Voltage: 100 - 240 VAC, Max Load: 36W, Length: 4.49” (114mm), Width: 1.97” (50mm), Height: 1.18” (30mm)

Overview

36 Watt Table Top Power Supply, Input Current: 0.5A Max, Input Voltage: 100 - 240 VAC, Max Load: 36W, Length: 4.49” (114mm), Width: 1.97” (50mm), Height: 1.18” (30mm)
Also known as: NFPS36W12VTT, NOVNFPS36W12VTT

Specifications

Type: Power Supply
Type: Power Supply