CROUSE HINDS 11N 1/2" LOCKNUT

Item #: 0078021

Cat #: 11N

UPC: 784564002488

$ 0.90 EA
Company wide:
0 in stock
Documents & Guides
CROUSE HINDS 11N 1/2" LOCKNUT

Overview

CROUSE HINDS 11N 1/2" LOCKNUT
Also known as: 784564002488, 11N, CRO11N

Specifications

Diameter: 1/2 in
Material: Polyamide 6
Diameter: 1/2 in
Material: Polyamide 6