NEUTRAL LINK J 600V 60A

Item #: 0075949

Cat #: NLJ60

UPC: 782001712938

Company wide:
0 in stock
Documents & Guides
No Documents Available
Neutral link used to replace Class J fuses . 600V 60A

Overview

Neutral link used to replace Class J fuses . 600V 60A
Also known as: 782001712938, NLJ60, FRZNLJ60

Specifications

No Specifications Available