Pin & Sleeve Receptacle, 60 Amp, 4-Pole, 3-Wire

Item #: 0072405

Cat #: AR642

UPC: 782274062709

$ 1207.06 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.

Overview

60 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.
Also known as: 782274062709, AR642, CROAR642, welding receptacle

Specifications

Material: Cast Aluminum
Type: Receptacle
Color: Metallic
Volts AC: 600
Amps: 60
Material: Cast Aluminum
Color: Metallic
Amps: 60
Type: Receptacle
Volts AC: 600