Color bullet 700 TVL 6mm 12VDC

Item #: 0071862

Cat #: CC02-3.6

UPC:

Company wide:
0 in stock
Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 3.6 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply.

Overview

Bullet Camera, High Impact, 1/3" CCD, Resolution: 700 TVL, Min. Illumination: 0.1 Lux, Lens: 3.6 mm Lens, Power: 12VDC, Housing: IP68 Heavy Gauge Die-Cast Metal Alloy, All weather, Includes: Power Supply.
Also known as: CC02-3.6, OTICC0236

Specifications

Volts DC: 12
Resolution: 700 TV lines
Type: 3.600 mm Lens
Volts DC: 12
Type: 3.600 mm Lens
Resolution: 700 TV lines