CRS-H CSR3352 30A 3W4P ARKTE FUS NO

Item #: 0071813

Cat #: CSR3352

UPC: 782274229829

$ 4887.98 EA
Company wide:
0 in stock
Documents & Guides
CRS-H CSR3352 30A 3W4P ARKTE

Overview

CRS-H CSR3352 30A 3W4P ARKTE
Also known as: 782274229829, CSR3352, CROCSR3352

Specifications

Type: Receptacle
Amps: 30
Volts AC: 600
Material: Aluminum
Type: Receptacle
Volts AC: 600
Amps: 30
Material: Aluminum