1 LT 45 DEGREE CONN GROUND LUG

Item #: 0070982

Cat #: LT10045G

UPC: 784564260239

$ 36.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Aluminum ground lug, #4-14 AWG lug size, Malleable iron, 1"

Overview

Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Aluminum ground lug, #4-14 AWG lug size, Malleable iron, 1"

Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, including malleable iron, aluminum, zinc die cast, steel and stainless steel.

Also known as: 784564260239, LT10045G, CROLT10045G

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in