30A 5W5P ARKTE PLG .500 TO .875 1

Item #: 0070596

Cat #: APJ3573

UPC: 782274048109

$ 1025.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.50-0.875, Five-wire, five-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.50-0.875, Five-wire, five-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274048109, APJ3573, CROAPJ3573

Specifications

Color: Natural
Color: Natural