EXP PROTECTED DISCONNECT SWITCHES

Item #: 0065561

Cat #: GHG2622301L0003

UPC: 509599727126

$ 1836.77 EA
Company wide:
0 in stock
Documents & Guides
EXP PROTECTED DISCONNECT SWITCHES

Overview

EXP PROTECTED DISCONNECT SWITCHES
Also known as: 509599727126, GHG2622301L0003, CROGHG2622301L0003

Specifications

Diameter: 7 in
Material: Steel
Width: 2 ft
Diameter: 7 in
Width: 2 ft
Material: Steel