Seal Pup Black TiNi, Serrated Knife w/ Sheath

Item #: 0064798

Cat #: M37K

UPC: 729857991483

$ 81.00 EA
Company wide:
27 in stock
Documents & Guides
Seal Pup Black TiNi, Serrated Knife, Blade Length: 4.75", Overall Length: 9", Material: Stainless Steel, Includes: Black Kydex Sheath

Overview

Seal Pup Black TiNi, Serrated Knife, Blade Length: 4.75", Overall Length: 9", Material: Stainless Steel, Includes: Black Kydex Sheath

Like Its Big Brother, The Seal Pup Has A Partially Serrated Blade That Is Powder Coated For Low-Reflection And Corrosion Resistance. Its Lightweight, Glass-Reinforced Nylon (Grn) Handle Features A Raised Diamond Pattern For Secure Gripping In Inclement Weather. And Like The Seal Knife, It Carries Conveniently In A Multi-Mounting Tactical Kydex Sheath.

Also known as: 729857991483, M37K, SOGM37K

Specifications

Type: Serrated, Knife
Color: Black
Type: Serrated, Knife
Color: Black