
Fuse, Class CC Fast-Acting, 20 Amp, 600V, AMP-TRAP
Item #: 0064547
Cat #: ATMR20
UPC: 782001904821
Company wide:
0
in stock
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 20 Amp, 600 Volt AC/DC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC/AC, 100kAIC/DC
Overview
Fuse, Class CC, Fast-Acting, Rejection, 20 Amp, 600 Volt AC/DC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC/AC, 100kAIC/DC
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits.
Also known as: 782001904821, ATMR20, FRZATMR20
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Amps: | 20 |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Amps: | 20 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |
| Speed: | Fast Acting |
| Volts DC: | 600 |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |