Condulet Solid Conduit Body Gasket, 2-1 2 to 3 IN Hub, Use W/ Form

Item #: 0064413

Cat #: GASK578

UPC: 782274435800

$ 31.87 EA
Company wide:
84 in stock
Documents & Guides
Condulet Solid Conduit Body Gasket, 2-1 2 to 3 IN Hub, Use W/ Form 7 Rigid Conduit, Neoprene, Black

Overview

Condulet Solid Conduit Body Gasket, 2-1 2 to 3 IN Hub, Use W/ Form 7 Rigid Conduit, Neoprene, Black

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274435800, GASK578, CROGASK578

Specifications

Family / Style: Form 7
Material: Neoprene
Hub Diameter: 2 1/2 in, 3 in
Family / Style: Form 7
Hub Diameter: 2 1/2 in, 3 in
Material: Neoprene