Fuse, 1000A, 600VAC, 500VDC, Class L, Time Delay, Bolt On

Item #: 0060206

Cat #: A4BQ1000

UPC: 782001939380

Company wide:
0 in stock
Fuse, 1000 Amp, 600 Volt AC, 500 Volt DC, Class L, Time Delay, Bolt On

Overview

Fuse, 1000 Amp, 600 Volt AC, 500 Volt DC, Class L, Time Delay, Bolt On
Also known as: 782001939380, A4BQ1000, OTVA4BQ1000

Specifications

Speed: Time Delay, Slow Blow
Type: Fuse
Class: L
Volts DC: 500
Amps: 1000
Volts AC: 600
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Class: L
Amps: 1000
Mounting: Bolt On
Type: Fuse
Volts DC: 500
Volts AC: 600
Interrupt Rating DC: 100 kA