INDUSTRIAL LTG PARTS-IND FLOOD

Item #: 0058720

Cat #: SFA6

UPC: 782274445212

$ 476.90 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Champ FMV/PFM slipfitter adapter

Overview

Eaton Crouse-Hinds series Champ FMV/PFM slipfitter adapter

Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for outdoor wall and stanchion mounted general area lighting, where flammable vapors, gases, ignitable dusts, fibers or flyings are present.

Also known as: 782274445212, SFA6, CROSFA6

Specifications

Material: Cast Aluminum
Mounting: Pole
Length: 21.063 in
Material: Cast Aluminum
Length: 21.063 in
Mounting: Pole