700v 25a Semicond Fuse

Item #: 0054842

Cat #: A70P25-1

UPC: 782001947118

Company wide:
0 in stock
Documents & Guides
A70P25-1 700V 25A SEMI

Overview

A70P25-1 700V 25A SEMI
Also known as: 782001947118, A70P25-1, FRZA70P251

Specifications

Mounting: Clip
Mounting: Clip