Fuse, Amp-Trap®, 600V AC/DC, 4A, Fast-Acting, Midget, ATM Series  

Item #: 0049454

Cat #: ATM4

UPC: 782001900748

Call for price
Company wide:
0 in stock
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC/DC, 4 Amp, Fast-Acting, Midget, ATM Series  

Overview

Fuse, Amp-Trap®, 600 Volt AC/DC, 4 Amp, Fast-Acting, Midget, ATM Series  

Amp-Trap® midget fast-acting ATM fuses are rated 600 volts AC and DC, with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50 amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles. (Not for Branch Circuit Protection).

Also known as: 782001900748, ATM4, FRZATM4

Specifications

Speed: Fast Acting
Amps: 4
Volts DC: 600
Type: Fuse
Volts AC: 600
Mounting: Clip
Class: Midget
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Volts DC: 600
Volts AC: 600
Class: Midget
Amps: 4
Type: Fuse
Mounting: Clip
Interrupt Rating DC: 100 kA