Sogfari Tanto Machete - 10" Machete

Item #: 0046893

Cat #: MC04N

UPC: 729857998116

$ 40.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
OVERALL LENGTH 16" PRODUCT WEIGHT 13.50 oz BLADE LENGTH 10" BLADE THICKNESS 0.08" UPC 7-29857-99811-6 IS PREORDER N/A PREORDER DATE N/A PRODUCT TYPE Fixed Blade COUNTRY OF ORIGIN China PACKAGING Blister Pack ENGRAVABLE Yes FINISH Hardcased Black EDGE TYPE Straight BLADE STEEL TYPE 3Cr13 BLADE SHAPE Tanto HANDLE MATERIAL Kraton HANDLE COLOR Black HARDNESS Rc. 44-50 SHEATH INCLUDED Yes SHEATH COLOR Black SHEATH ATTACHMENT TYPE Belt Loop SHEATH CLOSURE TYPE Hook and Loop SHEATH MATERIAL Ballistic Nylon

Overview

OVERALL LENGTH 16" PRODUCT WEIGHT 13.50 oz BLADE LENGTH 10" BLADE THICKNESS 0.08" UPC 7-29857-99811-6 IS PREORDER N/A PREORDER DATE N/A PRODUCT TYPE Fixed Blade COUNTRY OF ORIGIN China PACKAGING Blister Pack ENGRAVABLE Yes FINISH Hardcased Black EDGE TYPE Straight BLADE STEEL TYPE 3Cr13 BLADE SHAPE Tanto HANDLE MATERIAL Kraton HANDLE COLOR Black HARDNESS Rc. 44-50 SHEATH INCLUDED Yes SHEATH COLOR Black SHEATH ATTACHMENT TYPE Belt Loop SHEATH CLOSURE TYPE Hook and Loop SHEATH MATERIAL Ballistic Nylon

Our Machetes Are Exciting Additions To The Sog Family. Its Not Should I Have A Machete But Which Size Will Work For Me. Machetes Are One Of The More Useful Edged Tools In The World. They Have Cleared Brush, And Blazed Trails, Have Chopped Wood, Made Shelters, Harvested Crops, Prepared Meals, Hunted And Protected. Careful Attention Has Been Given To The Sogfari To Make Sure That The Weight Was Right And The Handles Were Comfortable For Extended Use. Whip Them Through The Air And Hear Them Sing. We'Ve Added A Real Working Saw On The Back Of The Blades With Teeth That Cut Deep. Extended Out Of The Back Of The Handle Is A Spiked Tang For Pounding And Scraping. There Are Even Holes In The Handle To Mount Lanyards. Sogfari... The Go To Tool For Survival, Exploration And Adventure!

Also known as: 729857998116, MC04N, SOGMC04N

Specifications

Color: Black
Color: Black