15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Single Receptacle, Straight Blade, Tamper-Resistant, Commercial Grade, Grounding, Back & Side Wired, Steel Strap, - WHITE
Item #: 0046349
Cat #: 929-0026
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
SDN PM17DY-24V 25A 4PDT PWR
RELAY 24VDC
Overview
SDN PM17DY-24V 25A 4PDT PWR
RELAY 24VDC
Also known as: 929-0026, SDNPM17DY24V
Specifications
No Specifications Available