Search results
55 Items found
Struthers-Dunn
Power Relay, 12-Pin Sequencing, 5A, 120V
Item #: 0362759
CAT #: A311XBXP-120A
UPC: 786049101402
Company wide:
Struthers-Dunn
Terminal Strip, 12 Circuit, 10 Amp, 600V
Item #: 0455922
CAT #: 27390
UPC:
Company wide:
Struthers-Dunn
SDN A275KXX120VAC REVSING CON
Item #: 0907267
CAT #: A275KXX120VAC
UPC:
Company wide:
Struthers-Dunn
STRUTHERS DUNN A275KXX91-120V REVERSING CONTACTOR
Item #: 0231371
CAT #: A275KXX91120V
UPC:
Company wide:
Struthers-Dunn
STRUTHERS-DUNN W102HVX-3 RELAY REED HIGH VOLTAGE SPST NO 24VDC VOLT RTG 10000V
Item #: 0126982
CAT #: W102HVX3
UPC:
Company wide:
Struthers-Dunn
STRUTHERS DUNN 219DXBP-120VAC 10AMP REALY 120VOLTS AC 14 PIN PLUG IN
Item #: 0118941
CAT #: 219DXBP120VAC
UPC:
Company wide:
Struthers-Dunn
BRADY M71-20-423 Label,BMP71,B423,2
Item #: 0677146
CAT #: 219FXXP120A
UPC:
Company wide:
Struthers-Dunn
ETN QBAF1020 QBAF102066C1108G11
Item #: 0665134
CAT #: 219BBXP24VDC
UPC:
Company wide:
Struthers-Dunn
SDN PM17AY-120V 25A 4PDT PWR RELAY 120AC
Item #: 0046344
CAT #: PM17AY120V
UPC:
Company wide:
Struthers-Dunn
SDN PM17DY-110V 25A 4PDT PWR RELAY 110VDC
Item #: 0524004
CAT #: PM17DY110V
UPC:
Company wide:
Struthers-Dunn
STRUTHERS-DUNN 250NTCPX-1 28VDC EQUAL TO GE 218A4274P11
Item #: 0094987
CAT #: 250NTCPX1
UPC:
Company wide:
Struthers-Dunn
SDN 33377 SOCKET F/4P OR 6P R RELAY
Item #: 0264278
CAT #: 33377
UPC: 786049106063
Company wide:
Struthers-Dunn
Power Relay, 12-Pin Sequencing, 5A, 120V
Power Relay, 12-Pin Sequencing, 5 Amp, 120 VAC, DPDT Form
Item #: 0362759
CAT #: A311XBXP-120A
UPC: 786049101402
Category:
Enclosed Power Control Relays
Company wide:
Struthers-Dunn
Terminal Strip, 12 Circuit, 10 Amp, 600V
Terminal Strip, Wire Range: 20 - 12 AWG, 12 Circuits, 10 Amps, 600V, Body Color: Light Grey, Din Locking Clip Color: Red
Item #: 0455922
CAT #: 27390
UPC:
Category:
Terminal Block Accessories
Company wide:
Struthers-Dunn
SDN A275KXX120VAC REVSING CON
SDN A275KXX120VAC REVSING CON
Item #: 0907267
CAT #: A275KXX120VAC
UPC:
Company wide:
Struthers-Dunn
STRUTHERS DUNN A275KXX91-120V REVERSING CONTACTOR
STRUTHERS DUNN A275KXX91-120V
REVERSING CONTACTOR
Item #: 0231371
CAT #: A275KXX91120V
UPC:
Company wide:
Struthers-Dunn
STRUTHERS B255BXBP
STRUTHERS B255BXBP
Item #: 1849170
CAT #: B255BXBP
UPC:
Company wide:
Struthers-Dunn
SDN A275KXX91-24AC
SDN A275KXX91-24AC
Item #: 2207349
CAT #: A275KXX91-24AC
UPC:
Company wide:
Struthers-Dunn
STRUTHERS-DUNN W102HVX-3 RELAY REED HIGH VOLTAGE SPST NO 24VDC VOLT RTG 10000V
STRUTHERS-DUNN W102HVX-3
RELAY REED HIGH VOLTAGE SPST NO 24VDC VOLT RTG 10000V
Item #: 0126982
CAT #: W102HVX3
UPC:
Company wide:
Struthers-Dunn
STRUTHERS DUNN 219DXBP-120VAC 10AMP REALY 120VOLTS AC 14 PIN PLUG IN
STRUTHERS DUNN 219DXBP-120VAC
10AMP REALY 120VOLTS AC 14 PIN PLUG IN
Item #: 0118941
CAT #: 219DXBP120VAC
UPC:
Company wide:
Struthers-Dunn
STRUTHERS/DUNN A275KXX-24AC
STRUTHERS/DUNN A275KXX-24AC
Item #: 0676363
CAT #: A275KXX24A
UPC:
Company wide:
Struthers-Dunn
BRADY M71-20-423 Label,BMP71,B423,2
SDN 219FXXP-120A
Item #: 0677146
CAT #: 219FXXP120A
UPC:
Company wide:
Struthers-Dunn
SDN 27390D SOCKET, RELAY;
SDN 27390D RELAY SOCKET
Item #: 0664972
CAT #: 27390D
UPC:
Company wide:
Struthers-Dunn
SDNM60AAA120VAC
SDNM60AAA120VAC
Item #: 1275750
CAT #: M60AAA120VAC
UPC:
Company wide:
Struthers-Dunn
ETN QBAF1020 QBAF102066C1108G11
SDN 219BBXP24VDC RELAY
Item #: 0665134
CAT #: 219BBXP24VDC
UPC:
Company wide:
Struthers-Dunn
SDN M60AAA-003S-24D RELAY
SDN M60AAA-003S-24D RELAY
Item #: 0701602
CAT #: M60AAA00324D
UPC:
Company wide:
Struthers-Dunn
SDN PM17AY-120V 25A 4PDT PWR RELAY 120AC
SDN PM17AY-120V 25A 4PDT PWR
RELAY 120AC
Item #: 0046344
CAT #: PM17AY120V
UPC:
Company wide:
Struthers-Dunn
SDN PM17DY-110V 25A 4PDT PWR RELAY 110VDC
SDN PM17DY-110V 25A 4PDT PWR
RELAY 110VDC
Item #: 0524004
CAT #: PM17DY110V
UPC:
Company wide:
Struthers-Dunn
STRUTHERS-DUNN 250NTCPX-1 28VDC EQUAL TO GE 218A4274P11
STRUTHERS-DUNN 250NTCPX-1
28VDC EQUAL TO GE 218A4274P11
Item #: 0094987
CAT #: 250NTCPX1
UPC:
Company wide:
Struthers-Dunn
SDN 33377 SOCKET F/4P OR 6P R RELAY
SDN 33377 SOCKET F/4P OR 6P R
RELAY
Item #: 0264278
CAT #: 33377
UPC: 786049106063
Company wide:
Struthers-Dunn
SDN WML35AAA-120A 35A 3P
SDN WML35AAA-120A 35A 3P
Item #: 0643247
CAT #: WML35AAA120A
UPC:
Company wide:
Struthers-Dunn
SDN A311XBXP-120V
SDN A311XBXP-120V
Item #: 0057964
CAT #: A311XBXP120V
UPC:
Company wide:
Struthers-Dunn
SDN246XBXP-300-32VDC
SDN246XBXP-300-32VDC
Item #: 0185357
CAT #: 246XBXP30032VDC
UPC:
Company wide:
Struthers-Dunn
SDN B255XCXPLM-120A
SDN B255XCXPLM-120A
Item #: 0664969
CAT #: B255XCXPLM120A
UPC:
Company wide:
Struthers-Dunn
OTV5255BXBP48VDC
OTV5255BXBP48VDC
Item #: 1160898
CAT #: 5255BXBP48VDC
UPC:
Company wide:
Struthers-Dunn
SDN W21ACPX-2 DPDT 20A FLASH
SDN W21ACPX-2 DPDT 20A FLASH
Item #: 0456070
CAT #: W21ACPX2
UPC:
Company wide:
55 Items found