Conduit Hub, Insulated, Size: 4", Aluminum

Item #: 0043782

Cat #: STA 10

UPC: 784731100245

$ 81.36 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Insulated, Size: 4 Inch, Material: Aluminum

Overview

Conduit Hub, Insulated, Size: 4 Inch, Material: Aluminum

Cooper Crouse-Hinds conduit hubs are used in the termination of electrical circuits through the wall of the enclosure, are designed for use indoors or outdoors with rigid and IMC conduit. The hubs come in a wide range of styles, trade sizes, and materials to meet customer requirments and preferences.

Also known as: 784731100245, STA 10, CROSTA10

Specifications

Material: Aluminum
Hub Diameter: 4 in
Material: Aluminum
Hub Diameter: 4 in