
Company wide:
0
in stock
Documents & Guides
Siren Element, Multi-Function, 7 Tone Adjustable, 24V DC, 40 mA, 100 dB, Surface Mount, Dimensions: 3" H x 2.75" D, Color: Black
Overview
Siren Element, Multi-Function, 7 Tone Adjustable, 24V DC, 40 mA, 100 dB, Surface Mount, Dimensions: 3" H x 2.75" D, Color: Black
Also known as: 645.850.55, WRM64585055
Specifications
| Volts DC: | 24 |
| Mounting: | Surface |
| Color: | Black |
| Depth: | 2 3/4 in |
| Height: | 3 in |
| Volts DC: | 24 |
| Color: | Black |
| Height: | 3 in |
| Mounting: | Surface |
| Depth: | 2 3/4 in |