Fuse, 90A, 600V AC/DC, 50kA/AC, 20kA/DC, Fast Acting, One Time

Item #: 0036762

Cat #: OTS90

UPC: 782001700850

Company wide:
0 in stock
Documents & Guides
Fuse, 90 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time

Overview

Fuse, 90 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time

One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.

Also known as: 782001700850, OTS90, FRZOTS90

Specifications

Volts DC: 600
Type: Fuse, One-Time
Speed: Non-Time Delay
Amps: 90
Volts AC: 600
Class: K5
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Volts DC: 600
Speed: Non-Time Delay
Volts AC: 600
Mounting: Cartridge
Type: Fuse, One-Time
Amps: 90
Class: K5
Interrupt Rating DC: 20 kA