CRS-H NPQ338 3OA 2W3P ARKTE NONMETA

Item #: 0031867

Cat #: NPQ338

UPC: 782274255583

$ 771.17 EA
Company wide:
0 in stock
CRO NPQ 338 30A MOTOR PLUG

Overview

CRO NPQ 338 30A MOTOR PLUG
Also known as: 782274255583, NPQ338, CRONPQ338

Specifications

Poles: 3
Amps: 30
Type: Motor
Poles: 3
Type: Motor
Amps: 30